FEMALE STUD ROD END,SS,LH,5/8-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FEMALE STUD ROD END,SS,LH,5/8-18

QA1

Web Price : $97.81 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20G069
  • Mfr. Model # 20G069
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Item PTFE Race Rod End
  • Thread Size 5/8-18"
  • Housing 300 Series Stainless Steel
  • Bearings 440C Stainless Steel Spherical Ball
  • Ball 440C Stainless Steel Spherical
  • Construction Follows SAE Specification J1120
  • Dimension B 1.000"
  • Type Female Studded
  • Thread Left Hand
  • Dimension C 1.500"
  • Dimension E 1.500"
  • Dimension G 2.500"
  • Stud Length 1.500"
  • Dimension H 1.375"
  • Dimension J 3.250"
  • Dimension A 5/8-18"
  • Max. Angular Misalignment 26 Degrees
  • Static Radial Load 8,200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list