Skip Content
FEMALE,SS/PTFE ROD END,RH,12/12.065 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE,SS/PTFE ROD END,RH,12/12.065

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N487
  • Mfr. Model # 39N487
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Inside Dia. 12/12.065mm
  • Housing 300 Series Stainless Steel
  • Item Stainless Steel/PTFE Race Rod End
  • Thread Size M12 x 1.75
  • Type Female Plain
  • Bearings 440C SS Spherical Ball
  • Ball 440C SS Spherical
  • Dimension E 30mm
  • Construction Follows SAE Specification J1120
  • Thread Right Hand
  • Dimension G 50mm
  • Dimension H 24mm
  • Dimension J 65mm
  • Dimension N 16mm
  • Dimension AA 12/12.065mm
  • Dimension A M12 x 1.75
  • Max. Angular Misalignment 27 Degrees
  • Static Radial Load 17,373 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list