FEMALE ROD END,SS,LH,7/16-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FEMALE ROD END,SS,LH,7/16-20

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20G033
  • Mfr. Model # 20G033
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.186 lbs

Technical Specs

  • Housing 300 Series Stainless Steel
  • Inside Dia. 0.4375/0.4395"
  • Item PTFE Race Rod End
  • Type Female Plain
  • Ball 440C Stainless Steel Spherical
  • Thread Left Hand
  • Construction Follows SAE Specification J1120
  • Dimension E 1.125"
  • Bearings 440C Stainless Steel Spherical Ball
  • Thread Size 7/16-20"
  • Dimension G 1.812"
  • Dimension H 0.937"
  • Dimension N 0.562"
  • Dimension J 2.375"
  • Dimension AA 0.4375/0.4395"
  • Max. Angular Misalignment 21 Degrees
  • Dimension A 7/16-20"
  • Static Radial Load 5,689 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list