Skip Content
FEMALE ROD END,SS,LH,5/8-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE ROD END,SS,LH,5/8-18

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20G037
  • Mfr. Model # 20G037
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.429 lbs

Technical Specs

  • Housing 300 Series Stainless Steel
  • Inside Dia. 0.625/0.627"
  • Thread Size 5/8-18"
  • Item PTFE Race Rod End
  • Ball 440C Stainless Steel Spherical
  • Type Female Plain
  • Bearings 440C Stainless Steel Spherical Ball
  • Construction Follows SAE Specification J1120
  • Thread Left Hand
  • Dimension E 1.500"
  • Dimension G 2.500"
  • Dimension H 1.375"
  • Dimension AA 0.625/0.627"
  • Dimension J 3.250"
  • Dimension N 0.750"
  • Max. Angular Misalignment 26 Degrees
  • Dimension A 5/8-18"
  • Static Radial Load 8,200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list