Skip Content
FEMALE ROD END,NYLON/PTFE,RH,3/4-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE ROD END,NYLON/PTFE,RH,3/4-16

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20F909
  • Mfr. Model # 20F909
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Housing Carbon Steel
  • Item Nylon/PTFE Race Rod End
  • Inside Dia. 0.750/0.752"
  • Thread Size 3/4-16"
  • Type Female Plain
  • Ball 52100 Steel Spherical
  • Thread Right Hand
  • Bearings 52100 Steel Spherical Ball
  • Construction Follows SAE Specification J1120
  • Dimension G 2.875""
  • Dimension E 1.750""
  • Dimension H 1.562""
  • Dimension J 3.750"
  • Dimension AA 0.750/0.752"
  • Dimension N 0.875"
  • Dimension A 3/4-16"
  • Max. Angular Misalignment 14 Degrees
  • Static Radial Load 10,900 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list