Skip Content
FEMALE, ROD END, LH, 8/8.065MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE, ROD END, LH, 8/8.065MM

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N428
  • Mfr. Model # 39N428
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Inside Dia. 8/8.065mm
  • Housing Low Carbon
  • Item Rod End
  • Thread Size M8 x 1.25
  • Ball 52100 Steel Spherical
  • Type Female Plain
  • Dimension E 22.25mm
  • Bearings 52100 Steel Spherical Ball
  • Construction Follows SAE Specification J1120
  • Dimension G 36mm
  • Thread Left Hand
  • Dimension H 17mm
  • Dimension N 12mm
  • Dimension J 47.125mm
  • Dimension AA 8/8.065mm
  • Dimension A M8 x 1.25
  • Max. Angular Misalignment 28 Degrees
  • Static Radial Load 15,190 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list