Skip Content
FEMALE, ROD END, LH, 14/14.065MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE, ROD END, LH, 14/14.065MM

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N434
  • Mfr. Model # 39N434
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Inside Dia. 14/14.065 mm
  • Housing Low Carbon
  • Item Rod End
  • Thread Size M14 x 2.0
  • Type Female Plain
  • Ball 52100 Steel Spherical
  • Bearings 52100 Steel Spherical Ball
  • Construction Follows SAE Specification J1120
  • Dimension E 34.75mm
  • Dimension G 57mm
  • Thread Left Hand
  • Dimension J 74.375mm
  • Dimension H 27mm
  • Dimension AA 14/14.065mm
  • Dimension N 19mm
  • Dimension A M14 x 2.0
  • Max. Angular Misalignment 30 Degrees
  • Static Radial Load 35,214 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list