FEMALE ROD END,RH,1/4-28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FEMALE ROD END,RH,1/4-28

QA1

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20F961
  • Mfr. Model # 20F961
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Thread Size 1/4-28"
  • Housing Carbon Steel
  • Inside Dia. 0.250/0.252"
  • Item Rod End
  • Bearings 52100 Steel Spherical Ball
  • Type Female Plain
  • Ball 52100 Steel Spherical
  • Thread Right Hand
  • Dimension E 0.750"
  • Construction Follows SAE Specification J1120
  • Dimension G 1.312"
  • Dimension H 0.687"
  • Dimension J 1.687"
  • Dimension N 0.375"
  • Dimension AA 0.250/0.252"
  • Max. Angular Misalignment 27 Degrees
  • Dimension A 1/4-28"
  • Static Radial Load 4,197 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list