FEMALE ROD END,LH,5/16-24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FEMALE ROD END,LH,5/16-24

QA1

Web Price : $10.27 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20F964
  • Mfr. Model # 20F964
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.077 lbs

Technical Specs

  • Inside Dia. 0.3125/0.3145"
  • Housing Carbon Steel
  • Item Rod End
  • Thread Size 5/16-24"
  • Type Female Plain
  • Ball 52100 Steel Spherical
  • Construction Follows SAE Specification J1120
  • Bearings 52100 Steel Spherical Ball
  • Thread Left Hand
  • Dimension G 1.375"
  • Dimension E 0.875"
  • Dimension H 0.687"
  • Dimension J 1.813"
  • Dimension N 0.437"
  • Dimension AA 0.3125/0.3145"
  • Dimension A 5/16-24"
  • Max. Angular Misalignment 22 Degrees
  • Static Radial Load 5,110 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list