FEMALE ROD END,LH,1/2-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FEMALE ROD END,LH,1/2-20

QA1

Web Price : $14.11 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF20F970
  • Mfr. Model # 20F970
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.297 lbs

Technical Specs

  • Item Rod End
  • Housing Carbon Steel
  • Inside Dia. 0.500/0.502"
  • Bearings 52100 Steel Spherical Ball
  • Ball 52100 Steel Spherical
  • Thread Size 1/2-20"
  • Type Female Plain
  • Thread Left Hand
  • Construction Follows SAE Specification J1120
  • Dimension H 1.062"
  • Dimension E 1.312"
  • Dimension J 2.781"
  • Dimension G 2.125"
  • Dimension N 0.625"
  • Dimension AA 0.500/0.502"
  • Max. Angular Misalignment 26 Degrees
  • Dimension A 1/2-20"
  • Static Radial Load 10,046 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list