FEMALE RECEPTACLE,400A,600VAC/250VD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FEMALE RECEPTACLE,400A,600VAC/250VD

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XB59
  • Mfr. Model # 2XB59
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Voltage Rating 600VAC/250VDC
  • Colour White
  • Item Female Receptacle
  • Fits -
  • Mounting Panel
  • Conductor Material Brass
  • Standards UL/cUL
  • Terminal Connection Double Set Screw
  • NEMA Rating -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list