Skip Content
FEMALE RECEPTACLE,400A,600VAC/250VD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE RECEPTACLE,400A,600VAC/250VD

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XB53
  • Mfr. Model # 2XB53
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Female Receptacle
  • Colour Red
  • Voltage Rating 600VAC/250VDC
  • Fits -
  • Mounting Panel
  • Terminal Connection Double Set Screw
  • NEMA Rating -
  • Standards UL/cUL
  • Conductor Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list