FEMALE RECEPTACLE,400A,600AC/250VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FEMALE RECEPTACLE,400A,600AC/250VDC

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XB51
  • Mfr. Model # 2XB51
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Blue
  • Voltage Rating 600VAC/250VDC
  • Item Female Receptacle
  • Fits -
  • Mounting Panel
  • NEMA Rating -
  • Terminal Connection Double Set Screw
  • Standards UL/cUL
  • Conductor Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list