FEMALE JIC SWVL 90DEG ELB MED DROP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FEMALE JIC SWVL 90DEG ELB MED DROP

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE1L943-8-8
  • Mfr. Model # 1L943-8-8
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3148
  • Shipping Weight 0.35 lbs

Product Details

Style 1L943. Female JIC 37 degree swivel - 90 degree elbow - medium drop.

Technical Specs

  • Hydraulic Hose I.D. 1/2"
  • Fitting Shape 90 Degrees Elbow
  • Hydraulic Fitting Thread Type Female JIC Swivel
  • Item Hydraulic Hose Fitting
  • Length (In.) 1/4 - 2
  • Thread Angle (Deg.) 37
  • Fitting Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list