Skip Content
FEMALE JIC STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE JIC STRAIGHT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE10671-32-32
  • Mfr. Model # 10671-32-32
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 3146
  • Shipping Weight 4.76 lbs

Product Details

Permanent crimp hydraulic coupler, style 106BW (BW-FJ), female JIC 37 degree swivel, straight, 2 inches inside diameter hose to 2-1/2 inches-12 37 degree swivel female.

Technical Specs

  • Fitting Shape 37 Degrees Elbow
  • Hydraulic Hose I.D. 2"
  • Hydraulic Fitting Thread Type Female JIC Swivel
  • Finish Zinc
  • Item Hydraulic Hose Fitting
  • Standards SAE 100 R2
  • Length (In.) 5.39
  • Fitting Material Steel
  • For Use With Hose Series 301LT, 302, 304, 341,351ST, 351TC, 422, 421WC, 424, 426, 431, 436, 451TC, 451ST, 471TC, 471ST, 472TC, 482TC,482ST, 601, 881
  • Hydraulic Fitting Connection Type Crimpable
  • Hose Dash Size 32
  • Hydraulic Fitting Thread Size 2-1/2"-12

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list