Skip Content
FEMALE JIC 45                     2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE JIC 45 2

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE13771-16-16
  • Mfr. Model # 13771-16-16
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3147
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 137BW (BW-FJ45T), female JIC 37 degree swivel, 45 degree elbow, short drop, 1 inch inside diameter hose to 1-5/16 inches-12 37 degree swivel female.

Technical Specs

  • Fitting Shape 45 Degrees Elbow
  • Hydraulic Hose I.D. 1"
  • Hydraulic Fitting Thread Type Female JIC
  • Item Hydraulic Hose Fitting
  • Length (In.) 4.2
  • Fitting Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list