Skip Content
FEMALE HS QDC BLUE 75PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE HS QDC BLUE 75PC

THERMAFIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX16114
  • Mfr. Model # 16114
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Heat shrink terminal. Resisting water, salt & other contaminants. Rugged, heat shrinkable nylon. Hot melt adhesive lining. Tem. range -55 to 125 degree C. WIre 16 - 14. High strength crimp barriers.

Technical Specs

  • Item Female Quick Disconnect
  • Max. Voltage 600 V
  • Colour Blue
  • Max. Wire Combination 2
  • Width 1.5"
  • Min. Wire Combination 1
  • Standards UL, cUL

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list