FEMALE ELBOW,PUSH TO CONNECT,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FEMALE ELBOW,PUSH TO CONNECT,1/2 IN

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F879
  • Mfr. Model # U308LF
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Female Elbow
  • Temp. Range 0 to 200 Degrees F
  • Special Features Connects Copper, Pex, And Cpvc In Any Combination Without The Use Of Soldering, Unions, Or Glue
  • Gasket Material EPDM
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 84
  • Tube Size 1/2"
  • Compliance Certified For Use in Potable Water Applications
  • Fitting Connection Type Tube
  • Pipe Size - Pipe Fitting 1/2"
  • Specific Fitting Shape Elbow
  • Tube Fitting Material DZR Brass
  • Basic Fitting Material Metal
  • Basic Fitting Shape Elbow
  • Max. Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list