FEMALE ELBOW,3/8 IN BARB SZ,NYLON,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FEMALE ELBOW,3/8 IN BARB SZ,NYLON,P

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VTD1
  • Mfr. Model # 1VTD1
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Colour Natural
  • Item Female Elbow
  • Temp. Range -50 to 275 Degrees F
  • Barb Size 3/8"
  • Standards NSF 51 And 61 Certified
  • Specific Fitting Shape 90 Degrees Female Elbow
  • Basic Fitting Shape Elbow
  • Pipe Size - Pipe Fitting 1/4"
  • Basic Fitting Material Plastic
  • Fitting Connection Type Threaded x Barbed
  • Hex Size 3/4"
  • Max. Pressure 150 psi
  • Tube Fitting Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list