Skip Content
FEMALE EDGING,SAFETY TILE,2 1/2 INW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FEMALE EDGING,SAFETY TILE,2 1/2 INW

MASTER STOP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LMD7
  • Mfr. Model # 3LMD7
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Yellow
  • Length 1'
  • Material Recycled PVC
  • Item Grit Tile
  • Width 2-1/2"
  • For Use With Interlocking Drainage Tile
  • Male/Female Female
  • Thickness 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list