Skip Content
FEMALE EDGE YLW 3INX3FT 15 MM W/TAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE EDGE YLW 3INX3FT 15 MM W/TAB

EDGEWOOD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDGFED371503
  • Mfr. Model # FED371503
  • UNSPSC # 32121805
  • CATALOGUE PAGE # 2666
  • Shipping Weight 2.0 lbs

Product Details

This natural rubber anti-fatigue mat is ideal for building custom work areas. Solid top/open top face style. Modular connectables.

Technical Specs

  • Item Yellow Edge, Female 3 ft. 3 in. with Tab
  • Male/Female Female

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list