Skip Content
FEMALE DISCONNECT,YELLOW,12TO10 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE DISCONNECT,YELLOW,12TO10 AWG

TE CONNECTIVITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K413
  • Mfr. Model # 10K413
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Female Disconnect
  • Max. Voltage 600V
  • Insulation Full
  • Insulation Type Heat Shrink Nylon
  • Overall Length 0.94"
  • Wire Range 12 to 10 AWG
  • Standards UL Listed/CSA Certified
  • Connection Material Tin-Plated Copper
  • Connection Type Crimp
  • Tab Size 0.250" x 0.032"
  • Seam Brazed
  • Barrel Inside Dia. 0.067"
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list