Skip Content
FEMALE DISCONNECT,RED,22 TO 18 AWG, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE DISCONNECT,RED,22 TO 18 AWG,

TE CONNECTIVITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K465
  • Mfr. Model # 10K465
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Female Disconnect
  • Max. Temp. 257 Degrees F
  • Max. Voltage 600V
  • Insulation Full
  • Insulation Type Heat Shrink
  • Overall Length 1.18"
  • Wire Range 22 to 18 AWG
  • Connection Material Tin-Plated Copper
  • Standards cRUus
  • Seam Brazed
  • Connection Type Crimp
  • Tab Size 0.250" x 0.032"
  • Barrel Inside Dia. 0.055"
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list