Skip Content
FEMALE DISCONNECT,BLUE,16 TO 14AWG, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE DISCONNECT,BLUE,16 TO 14AWG,

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5UGR2
  • Mfr. Model # 5UGR2
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.14 lbs

Product Details

Female Disconnect, Insulation Type Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Tab Size 0.187 x 0.020 In., Barrel Inside Dia. 0.09, Max. Temp. 221 Degrees F, Max. Voltage 300V, Overall Length 0.78 In., Seam Butted, Connection Material Brass, Standar

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Female Disconnect
  • Insulation Partial
  • Max. Voltage 300 V
  • Overall Length 0.78"
  • Standards UL/ROHS/CSA
  • Insulation Type Nylon
  • Seam Butted
  • Wire Range 16 - 14 AWG
  • Connection Material Brass
  • Connection Type Crimp
  • Tab Size 3/16" x 0.020"
  • Barrel Inside Dia. 0.091"
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list