Skip Content
FEMALE DISCONNECT,BLUE,16 TO 14 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE DISCONNECT,BLUE,16 TO 14 AWG

TE CONNECTIVITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K412
  • Mfr. Model # 10K412
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Max. Voltage 600V
  • Insulation Type Heat Shrink Nylon
  • Overall Length 0.86"
  • Wire Range 16 to 14 AWG
  • Standards UL Listed/CSA Certified
  • Connection Material Tin-Plated Copper
  • Connection Type Crimp
  • Tab Size 0.250" x 0.032"
  • Item Female Disconnect
  • Insulation Full
  • Max. Temp. 221 Degrees F
  • Seam Brazed
  • Barrel Inside Dia. 0.067"
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list