Skip Content
FEMALE DISCONNECT,BARE,22 TO 16AWG, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE DISCONNECT,BARE,22 TO 16AWG,

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5WHC4
  • Mfr. Model # 5WHC4
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.05 lbs

Product Details

Female Disconnect, Insulation None, Insulation Type Noninsulated, Colour Code Bare, Wire Range 22 to 16 AWG, Tab Size 0.187 x 0.020 In., Barrel Inside Dia. 0.067 In., Overall Length 0.54 In., Seam Butted, Connection Material Brass, Standards ROHS, Connect

Technical Specs

  • Insulation Type Noninsulated
  • Item Female Disconnect
  • Insulation None
  • Overall Length 0.54"
  • Wire Range 22 - 16 AWG
  • Connection Material Brass
  • Seam Butted
  • Standards ROHS
  • Connection Type Crimp
  • Barrel Inside Dia. 0.067"
  • Tab Size 3/16" x 0.020"
  • Max. Voltage 600V
  • Max. Temp. 221 Degrees F
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list