Skip Content
FEMALE DISC,22-16 AWG,0.77 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE DISC,22-16 AWG,0.77 IN,PK 10

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C848
  • Mfr. Model # 24C848
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.26 lbs

Product Details

Female Disconnect, Insulation Full, Insulation Type Nylon, Colour Code Red, Wire Range 22 to 16 AWG, Tab Size 0.110 x 0.032 In., Barrel Inside Dia. 0.157 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.77 In., Seam Butted, Connection Ma

Technical Specs

  • Insulation Full
  • Item Female Disconnect
  • Max. Voltage 600 V
  • Max. Temp. 221 Degrees F
  • Overall Length 0.77"
  • Insulation Type Nylon
  • Wire Range 22 - 16 AWG
  • Standards UL/cUL Listed E128651, CSA
  • Seam Butted
  • Tab Size 1/8" x 0.032"
  • Connection Material Tin Plated Brass
  • Barrel Inside Dia. 0.157"
  • Connection Type Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list