FEMALE DISC,22-16 AWG,0.75 IN,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FEMALE DISC,22-16 AWG,0.75 IN,PK 50

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C909
  • Mfr. Model # 24C909
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.28 lbs

Product Details

Female Disconnect, Insulation Partial, Insulation Type Vinyl, Colour Code Yellow, Wire Range 12 to 10 AWG, Tab Size 0.110 x 0.020 In., Barrel Inside Dia. 0.244 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.87 In., Seam Butted, Connect

Technical Specs

  • Max. Temp. 221 Degrees F
  • Insulation Partial
  • Item Female Disconnect
  • Max. Voltage 600 V
  • Insulation Type Vinyl
  • Wire Range 12 - 10 AWG
  • Overall Length 0.87"
  • Standards UL/cUL Listed E128651, CSA
  • Seam Butted
  • Connection Material Tin Plated Brass
  • Connection Type Crimp
  • Tab Size 1/8" x 0.020"
  • Barrel Inside Dia. 0.244"
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list