Skip Content
FEMALE DISC,22-16 AWG,0.75 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FEMALE DISC,22-16 AWG,0.75 IN,PK 10

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C914
  • Mfr. Model # 24C914
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.27 lbs

Product Details

Flange Spade, Insulation Type Vinyl, Color Code Red, Connection Type Crimp, Wire Range 22 to 16 AWG, Stud Size #6, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.77 In., Seam Butted, Connection Material TinPlated Copper, Standards UL/cUL Li

Technical Specs

  • Features Plus Copper Sleeve
  • Item Flange Spade
  • Max. Temp. 221 Degrees F
  • Insulation Type Vinyl
  • Overall Length 0.77"
  • Max. Voltage 600
  • Wire Range 22 - 16 AWG
  • Standards UL/cUL Listed E96029, CSA
  • Seam Butted
  • Connection Type Crimp
  • Connection Material Tin-Plated Copper
  • Stud Size #6
  • Terminal Type Flanged
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list