!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FEMALE DISC,16-14 AWG,0.8 IN,PK 100

FEMALE DISC,16-14 AWG,0.8 IN,PK 100

POWER FIRST

FEMALE DISC,16-14 AWG,0.8 IN,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FEMALE DISC,16-14 AWG,0.8 IN,PK 100

FEMALE DISC,16-14 AWG,0.8 IN,PK 100

POWER FIRST

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE24C916
  • Mfr. Model # 24C916
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.256 lbs

Product Details

Flange Spade, Insulation Type Vinyl, Color Code Red, Connection Type Crimp, Wire Range 22 to 16 AWG, Stud Size #10, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.77 In., Seam Butted, Connection Material TinPlated Copper, Standards UL/cUL L

Technical Specs

  • Item Flange Spade
  • Stud Size #10
  • Connection Material Tin-Plated Copper
  • Insulation Type Vinyl
  • Terminal Type Flanged
  • Insulation Colour Red
  • Standards UL/cUL Listed E96029, CSA
  • Connection Type Crimp
  • Overall Length 0.77"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list