Skip Content
FEMALE DISC,16-14 AWG,0.79 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE DISC,16-14 AWG,0.79 IN,PK 10

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C784
  • Mfr. Model # 24C784
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.267 lbs

Product Details

Female Disconnect, Insulation Partial, Insulation Type Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Tab Size 0.187 x 0.020 In., Barrel Inside Dia. 0.197 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.79 In., Seam Butted, Connectio

Technical Specs

  • Max. Temp. 221 Degrees F
  • Insulation Partial
  • Overall Length 0.79"
  • Insulation Type Nylon
  • Max. Voltage 600 V
  • Item Female Disconnect
  • Wire Range 16 - 14 AWG
  • Standards UL/cUL Listed E128651, CSA
  • Seam Butted
  • Connection Material Tin Plated Brass
  • Tab Size 3/16" x 0.020"
  • Connection Type Crimp
  • Barrel Inside Dia. 0.197"
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list