Skip Content
FEMALE DISC,12-10 AWG,0.87 IN,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE DISC,12-10 AWG,0.87 IN,PK 50

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C857
  • Mfr. Model # 24C857
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.239 lbs

Product Details

Female Disconnect, Insulation Partial, Insulation Type Nylon, Colour Code Yellow, Wire Range 12 to 10 AWG, Tab Size 0.110 x 0.032 In., Barrel Inside Dia. 0.256 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.87 In., Seam Butted, Connect

Technical Specs

  • Max. Voltage 600 V
  • Max. Temp. 221 Degrees F
  • Item Female Disconnect
  • Insulation Partial
  • Insulation Type Nylon
  • Overall Length 0.87"
  • Wire Range 12 - 10 AWG
  • Seam Butted
  • Connection Material Tin Plated Brass
  • Standards UL/cUL Listed E128651, CSA
  • Connection Type Crimp
  • Tab Size 1/8" x 0.032"
  • Barrel Inside Dia. 0.256"
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list