Skip Content
FEMALE CONNECTOR,SINGLE POLE CAM,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FEMALE CONNECTOR,SINGLE POLE CAM,BL

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12Y745
  • Mfr. Model # 12Y745
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Black
  • Voltage Rating 600
  • Item Female Connector
  • Terminal Connection Double Set Screw
  • Standards UL & CSA
  • NEMA Rating 3R
  • Fits Male Plug
  • Conductor Material Solid Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list