FEMALE BULLET DISCONNECT,BLUE,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FEMALE BULLET DISCONNECT,BLUE,PK25

TE CONNECTIVITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10K483
  • Mfr. Model # 10K483
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Max. Temp. 257 Degrees F
  • Max. Voltage 600V
  • Item Female Bullet Disconnect
  • Insulation Full
  • Insulation Type Heat Shrink
  • Overall Length 1.26"
  • Wire Range 16 to 14 AWG
  • Standards cRUus
  • Connection Material Tin-Plated Copper
  • Seam Brazed
  • Connection Type Crimp
  • Tab Size 0.187"
  • Barrel Inside Dia. 0.085"
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list