FEMALE BSPP BALL VALVE LEVEL HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FEMALE BSPP BALL VALVE LEVEL HANDLE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEBVG4-2C
  • Mfr. Model # BVG4-2C
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Max. Pressure: 400 PSI. Max. Temperature: 320 degree F. PTFE seals and seats.

Technical Specs

  • Ball Material Brass Chrome Plated
  • Pipe Size 2"
  • Port BSPP
  • Standards ISO 228 / DIN 264
  • Max. Pressure 405 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list