FEMALE BRASS CONNECTOR 1/2ODX1/4NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FEMALE BRASS CONNECTOR 1/2ODX1/4NPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE66PMT8-4
  • Mfr. Model # 66PMT8-4
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Compare

Technical Specs

  • Item Female Connector
  • Temp. Range -40 - 200 Degrees F
  • Hex Size 7/8"
  • Tube Size 1/2"
  • Length 1.69"
  • Pressure (PSI) 250
  • Type Push to Connect
  • Gasket Material Buna N
  • Material Brass
  • Thread Size 1/4"
  • Connection Tube x FNPT
  • Pipe Size 1/4"
  • Standards SAEJ2494, DOT FMVSS 571.106

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list