Skip Content
FEMALE AERATOR REPAIR KIT,FAUCETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE AERATOR REPAIR KIT,FAUCETS

SLOAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VEF4
  • Mfr. Model # 2VEF4
  • UNSPSC # 40141616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • For Use With Sloan Models ETF And EBF Faucets
  • Includes Sprayhead, Key
  • Inlet (In.) -
  • Item Spray Head with Key
  • Package Quantity 1
  • Size 0.5 GPM
  • Green Environmental Attribute Faucet Flow Rate 1.5 gpm Or Less
  • Type Multi Stream Laminar Spray Head,Vandal Resistant
  • Replaces -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list