Skip Content
FEMALE ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FEMALE ADAPTER

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE24-1F5OG-S
  • Mfr. Model # 24-1F5OG-S
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Conversion Adapter
  • Temp. Range -65 - 500 Degrees F
  • Hex Size 2-1/8"
  • Standards SAE J1926, ISO 11926-1
  • Max. Pressure 3,000 PSI
  • Specific Fitting Shape Conversion Adapter
  • Pipe Fitting Material Carbon Steel with Zinc Plating
  • Fitting Connection Type SAE-ORB x FNPT
  • Basic Fitting Shape Adapter
  • Fitting Length 1.00"
  • Pipe Size - Pipe Fitting 1-7/8"-12 x 1"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list