Skip Content
FEMALE ADAPTER,PVC,4 IN,GRAY,SCHEDU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE ADAPTER,PVC,4 IN,GRAY,SCHEDU

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1VFJ9
  • Mfr. Model # 1VFJ9
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Standards ASTM D1784, NSF14 Certified
  • Max. Temp. 140 Degrees F
  • Item Female Adapter
  • Colour Gray
  • Pipe Size 4"
  • Schedule 80
  • Max. Pressure 162 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Pipe Fitting Material PVC
  • Fittings Sub-Category Adapters
  • Fitting Schedule/Class Schedule 80
  • Specific Fitting Shape Adapter
  • Basic Fitting Shape Adapter
  • Fitting Connection Type FNPT x Socket
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list