Skip Content
FEMALE ADAPTER,4 IN,FNPT X HUB,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE ADAPTER,4 IN,FNPT X HUB,PVC

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5REC0
  • Mfr. Model # 5REC0
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Female Adapter
  • Max. Temp. 140 Degrees F
  • Length 5.25"
  • Colour White
  • Pipe Size 4"
  • Standards ASTM D2665 & D3311
  • Compliance NSF International Listing
  • Schedule DWV
  • Fittings Sub-Category Adapters
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Adapter
  • Fitting Length 5.25"
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Shape Adapter
  • Fitting Connection Type FNPT X Hub
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List