Skip Content
FEMALE ADAPTER,3 IN,FNPT X HUB,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE ADAPTER,3 IN,FNPT X HUB,PVC

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WJY6
  • Mfr. Model # 1WJY6
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Max. Temp. 140 Degrees F
  • Pipe Size 3"
  • Colour White
  • Item Female Adapter
  • Standards Cell Class 12454, ASTM D1784
  • Schedule DWV
  • Fittings Sub-Category Adapters
  • Specific Fitting Shape Adapter
  • Pipe Fitting Material PVC
  • Fitting Connection Type FNPT X Hub
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list