Skip Content
FEMALE ADAPTER,3/4 IN,FNPTXSOCKET,C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE ADAPTER,3/4 IN,FNPTXSOCKET,C

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NF21
  • Mfr. Model # 6NF21
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Gray
  • Item Female Adapter
  • Max. Temp. 210 Degrees F
  • Pipe Size 3/4"
  • Standards ASTM D1784, NSF14 Certified
  • Schedule 80
  • Max. Pressure 344 psi @ 73 Degrees F
  • Fittings Sub-Category Adapters
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Pipe Fitting Material CPVC
  • Specific Fitting Shape Adapter
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Shape Adapter
  • Fitting Connection Type FNPT x Socket
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list