Skip Content
FEMALE ADAPTER,3/4 IN BARB,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FEMALE ADAPTER,3/4 IN BARB,PK 10

THOGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XVT6
  • Mfr. Model # 3XVT6
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Female Adapter
  • Colour Black
  • Temp. Range -20 to 150 Degrees F
  • Barb Size 3/4"
  • Standards FDA
  • Tube Outside Dia. 1/2"
  • Hex Size 1.12"
  • Max. Pressure 150 psi
  • Specific Fitting Shape Adapter
  • Basic Fitting Shape Adapter
  • Basic Fitting Material Plastic
  • Fitting Connection Type Barbed x FNPT
  • Tube Fitting Material Polypropylene
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list