Skip Content
FEMALE ADAPTER,2 IN,HUB,ABS,180 DEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE ADAPTER,2 IN,HUB,ABS,180 DEG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WHX5
  • Mfr. Model # 1WHX5
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Female Adapter
  • Pipe Size 2"
  • Standards Cell Class 32222 as Defined in ASTM D3965
  • Temp. Range -40 - 180 Degrees F
  • Pipe Fitting Material ABS
  • Specific Fitting Shape Adapter
  • Basic Fitting Shape Adapter
  • Fitting Connection Type FNPT X Hub
  • Pipe Size - Pipe Fitting 2"
  • Basic Fitting Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list