Skip Content
FEMALE ADAPTER,1 IN,SOLVENT X FPT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE ADAPTER,1 IN,SOLVENT X FPT,P

HARVEL CLEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CFA5
  • Mfr. Model # 2CFA5
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Clear
  • Item Female Adapter
  • Max. Temp. 140 Degrees F
  • Pipe Size 1"
  • Max. Pressure 270 psi @ 73 Degrees F
  • Schedule 40
  • Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Fittings Sub-Category Adapters
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Adapter
  • Fitting Schedule/Class Schedule 40
  • Basic Fitting Shape Adapter
  • Fitting Connection Type FNPT x Solvent
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list