Skip Content
FEMALE ADAPTER,1/2 IN,SOLVENT X FPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FEMALE ADAPTER,1/2 IN,SOLVENT X FPT

HARVEL CLEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2CFA3
  • Mfr. Model # 2CFA3
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour Clear
  • Max. Temp. 140 Degrees F
  • Pipe Size 1/2"
  • Item Female Adapter
  • Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
  • Max. Pressure 360 psi @ 73 Degrees F
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Schedule 40
  • Specific Fitting Shape Adapter
  • Fitting Schedule/Class Schedule 40
  • Fittings Sub-Category Adapters
  • Pipe Fitting Material PVC
  • Pipe Size - Pipe Fitting 1/2"
  • Fitting Connection Type FNPT x Solvent
  • Basic Fitting Material Plastic
  • Basic Fitting Shape Adapter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list