FEMALE, ROD END, RH, 12/12.065MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FEMALE, ROD END, RH, 12/12.065MM

QA1

Web Price : $20.22 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF39N431
  • Mfr. Model # 39N431
  • UNSPSC # 31171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Rod End
  • Inside Dia. 12/12.065mm
  • Housing Low Carbon
  • Thread Size M12 x 1.75
  • Type Female Plain
  • Ball 52100 Steel Spherical
  • Thread Right Hand
  • Bearings 52100 Steel Spherical Ball
  • Dimension E 30mm
  • Construction Follows SAE Specification J1120
  • Dimension H 24mm
  • Dimension G 50mm
  • Dimension J 65mm
  • Dimension AA 12/12.065mm
  • Dimension N 16mm
  • Dimension A M12 x 1.75
  • Max. Angular Misalignment 27 Degrees
  • Static Radial Load 25,819 N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list