Skip Content
FELT TIP PEN,STICK,MEDIUM,GREEN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FELT TIP PEN,STICK,MEDIUM,GREEN,PK

PAPER MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2LTV5
  • Mfr. Model # 2LTV5
  • UNSPSC # 44121711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Features Point Guard
  • Point Size Medium
  • Item Porous Point Felt Tip Pen
  • Ink Colour Green
  • Barrel Color Green
  • Pen Type Stick
  • Barrel Material Plastic
  • Point Type Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list