FELT STRIP,F13,1/4 IN T,1 1/2 X 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FELT STRIP,F13,1/4 IN T,1 1/2 X 120

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FLA8
  • Mfr. Model # 2FLA8
  • UNSPSC # 11162124
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs
Compare

Technical Specs

  • Application For Pads, Insulation, Dryer Seals, Gaskets
  • Item Felt Strip
  • Colour Gray
  • Length 120"
  • Material Wool Felt
  • Tensile Strength (PSI) 225
  • Max. Temp. (F) 200
  • Type General Purpose
  • Width 1-1/2"
  • Hardness Soft
  • Thickness 1/4"
  • Grade F13
  • Min. Temp. (F) -80
  • Abrasion Resistance Fair
  • Durometer 15 to 25 Shore A
  • Backing Type Adhesive
  • Vibration Absorption Low
  • Density (Lbs./Sq. Yd.) 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list