FELT SHEET,F7,3/4 IN T,12 X 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FELT SHEET,F7,3/4 IN T,12 X 12 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FHG7
  • Mfr. Model # 2FHG7
  • UNSPSC # 11162124
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.22 lbs
Compare

Technical Specs

  • Length 12"
  • Application For Gaskets, Dust Shields, Bumpers, Pads, Wipers
  • Item Felt Sheet
  • Colour Gray
  • Material Wool Felt
  • Max. Temp. (F) 200
  • Type General Purpose
  • Tensile Strength (PSI) 250
  • Grade F7
  • Width 12"
  • Thickness 3/4"
  • Hardness Medium
  • Min. Temp. (F) -80
  • Durometer 20 to 30 Shore A
  • Backing Type Plain
  • Abrasion Resistance Good
  • Vibration Absorption Medium
  • Density (Lbs./Sq. Yd.) 9

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list